Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 0.06m Aperture
Order Code:
ZT3041124S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-0-06m-aperture/p/ZT3041124S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 0.06m Aperture SIE1064
Specifications
Technical Information
Specifications for Sieve SS 200mm 0.06m Aperture
Pack Size
Each
Product Code
SIE1064
Material
Stainless Steel
Pack Quantity
1
Mesh
0.063mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm