Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 0.212mm Aperture
Order Code:
ZT3041084S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-0-212mm-aperture/p/ZT3041084S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 0.212mm Aperture SIE1050
Specifications
Technical Information
Specifications for Sieve SS 200mm 0.212mm Aperture
Product Code
SIE1050
Pack Size
Each
Material
Stainless Steel
Pack Quantity
1
Mesh
0.212mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Dimensions (Diameter x H)
200 x 50mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome