Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 0.425mm Aperture
Order Code:
ZT3041107S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-0-425mm-aperture/p/ZT3041107S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 0.425mm Aperture SIE1042
Specifications
Technical Information
Specifications for Sieve SS 200mm 0.425mm Aperture
Pack Size
Each
Product Code
SIE1042
Material
Stainless Steel
Pack Quantity
1
Mesh
0.425mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome