Sieve SS 200mm 0.m Aperture

Order Code: ZT3041048S

£109.99 Inc VAT (20%)


Description

Sieve SS 200mm 0.m Aperture SIE1046

Specifications for Sieve SS 200mm 0.m Aperture
  • Product Code
    SIE1046
  • Pack Size
    Each
  • Material
    Stainless Steel
  • Pack Quantity
    1
  • Mesh
    0.3mm
  • Size (Diameter x Height)
    200 x 50mm
  • Product Type
    Sieves
  • Size
    Each
  • Dimensions (Diameter x H)
    200 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome