Test Sieve, #100, SS Frame With SS Wire, 2in H x 8in Dia. Fine Test Sieves SS Frame, Pore Size 150 Um

Order Code: ZT3067529S

£129.99 Inc VAT (20%)


Description

MERCK THIRD PARTY Test sieve, #100, ss frame with ss wire, 2in h x 8in diam. fine test sieves ss frame, pore size 150 um Z400114-1EA

Specifications for Test Sieve, #100, SS Frame With SS Wire, 2in H x 8in Dia. Fine Test Sieves SS Frame, Pore Size 150 Um
  • Pack Size
    Each
  • Product Code
    Z400114-1EA
  • Material
    Stainless Steel
  • Pack Quantity
    1
  • Mesh
    0.15mm
  • Size (Diameter x Height)
    200 x 50mm
  • Product Type
    Sieves
  • Dimensions (Diameter x H)
    200 x 50mm
  • Size
    Each
  • Particle Size
    100 Mesh
  • Pore Size
    150µm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome