Test Sieve, #170, SS Frame With SS Wire, 2in H x 8in Dia. Fine Test Sieves SS Frame, Pore Size 90 Um

Order Code: ZT3067505S

£152.99 Inc VAT (20%)
£159.994% off


Description

MERCK THIRD PARTY Test sieve, #170, ss frame with ss wire, 2in h x 8in diam. fine test sieves ss frame, pore size 90 um Z400149-1EA

Specifications for Test Sieve, #170, SS Frame With SS Wire, 2in H x 8in Dia. Fine Test Sieves SS Frame, Pore Size 90 Um
  • Pack Size
    Each
  • Product Code
    Z400149-1EA
  • Material
    Stainless Steel
  • Mesh
    0.09mm
  • Pack Quantity
    1
  • Size (Diameter x Height)
    200 x 50mm
  • Product Type
    Sieves
  • Particle Size
    170 Mesh
  • Dimensions (Diameter x H)
    200 x 50mm
  • Pore Size
    90µm
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome