PTFE Magnetic Stirrer Disc 6x9mm (HxD) EACH

PTFE Magnetic Stirrer Disc 6x9mm (HxD) EACH

Order Code: ZT1279403S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

PTFE Stirrer Bar Disc 6 x 9mm

Specifications for PTFE Magnetic Stirrer Disc 6x9mm (HxD) EACH
  • Material
    PTFE
  • Product Code
    STI4070
  • Pack Size
    Each
  • Shape
    Disc
  • Colour
    White
  • Type
    Stirrer bars
  • Pack Quantity
    1
  • Magnet Type
    Alnico V
  • Product Type
    Magnetic Stirrer Bars
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome