Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Storage & Transport
Test Tube Racks & Holders
Universal Tiered Rack Green Colour
Order Code:
ZT2921149S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tube-racks-and-holders/universal-tiered-rack-green-colour/p/ZT2921149S
Add to quotation
View all Test Tube Racks & Holders
Description
Universal tiered rack green colour DD64013
Tags:
#BulkDiscount
Specifications
Specifications for Universal Tiered Rack Green Colour
Pack Size
Each
Product Code
DD64013
Colour
Green
Material
Polystyrene
Product Type
Tiered Racks
For Use With
Tubes
Capacity
35 tubes
Array
4 x 12/10/8/5
Size
Each
Tube Diameter
11 - 12, 12 - 13, 17 & 30mm
For Tubes
1.5 - 2, 5, 15 & 50ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome