Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Test Tubes
MBL Replacement Burette Tube 25 X 0.10 mL EACH
By MBL
Order Code:
ZT1253199S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tubes/mbl-replacement-burette-tube-25-x-0-10-ml-each/p/ZT1253199S
Add to quotation
View all Test Tubes
Description
Replacement Burette Tube 25 X 0.10 mL
Tags:
#BulkDiscount
Specifications
Specifications for MBL Replacement Burette Tube 25 X 0.10 mL EACH
Pack Size
Each
Product Code
BUR1034
Product Type
Burettes
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome