Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Test Tubes
Test Tube Holder Wire 30mm dia. PK10
By Eisco
Order Code:
ZT1254832S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/laboratory-equipment/test-tubes/test-tube-holder-wire-30mm-dia-pk10/p/ZT1254832S
Add to quotation
View all Test Tubes
Description
Test Tube Holder Wire 30mm dia.
Tags:
#BulkDiscount
Specifications
Specifications for Test Tube Holder Wire 30mm dia. PK10
Product Type
Tongs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome