100cm Cat Tree Condon with Climbing Ladder Scratching Post Ball, Light Grey

100cm Cat Tree Condon with Climbing Ladder Scratching Post Ball, Light Grey

Order Code: ZT3347274S

£36.99 Inc VAT (20%)


Description

Deluxe design: Cats like to be up high to see everything happening or look out the window and think about their cats' life. This modern cat tree allows your spoiled kitties to rest or groom anywhere they like, coming with jute scratching posts, perches, a padded ramp, a roomy condo, and a hanging ball toy for endless entertainment.Saving your furniture: It is common for cats to scratch to remove old claw material, mark their territory, and stretch, which are all instincts cats have. With scratching posts wrapped with durable natural jute ropes, our cat tower is ideal for sharpening their claws and saving your furniture.Soft & comfortable: Our cat play tower is covered in soft and comfortable plush fabric, featuring a spacious room, this cat tree house is a comfortable sleep and relaxing space for cats.Sturdy & safe: With its sturdy particleboard construction, appropriate height, and strong base, this cat condo is extremely stable. For your pets' safety, this can withstand jumping in and out without shaking.Dimensions: 100H x 60Lx 40Wcm. Cat House: 26H x Ф34cm. Top perch bed: 6H x Ф34cm. SUITABLE FOR CATS LIGHTER THAN 4.5KG. ASSEMBLY REQUIRED.

See full description
Specifications for 100cm Cat Tree Condon with Climbing Ladder Scratching Post Ball, Light Grey
  • Product Type
    Cat Tree
  • Colour
    Light Grey
  • Height
    100cm
  • Width
    40cm
  • Length
    60cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome