Chicken, Vegetables & Brown Rice 400g - Pack (7)

Chicken, Vegetables & Brown Rice 400g - Pack (7)

Order Code: ZT2820728SCopy

£9.99 Inc VAT (20%)


Description

Full Case 7 x 400gHere at Webbox, we know a thing or two about man best friend. We also know that dogs need a nutritious and tasty meal which provides them with their daily nutrients, as well as being tasty enough for them to be barking for more. That where our Natural range of food trays comes in. Made with 100% natural ingredients, our tasty fresh chicken with garden vegetables variety is made with 60% fresh chicken and a selection of nutritious vegetables. It also comes packed with natural antioxidants, minerals and vitamins to help keep your dog happy and healthy. Our adult food is suitable for dogs aged between 1 and 7 years. Remember, every dog appetite is different, so refer to our Feeding Guide tab for a guide on the number of trays your dog should be eating depending on weight. Webbox Natural: a natural complete food for adult dogs made from easily digestible protein, vegetables, beneficial herbs and slow release energy from brown rice. this delicious meaty food is suitable for all dogs, including those with sensitive stomachs and wheat gluten allergies and provides all the daily nutrition your pet needs. Webbox Chicken, Vegetables & Brown Rice 400g - PACK (7) Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Chicken, Vegetables & Brown Rice 400g - Pack (7)
  • Pack Quantity
    7
  • Pack Type
    Trays
  • Animal Type
    Dogs
  • Type
    Pet Food
  • Food Type
    Wet Food

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome