Fine Flakes Cat Tray with Salmon in Jelly 85g

Fine Flakes Cat Tray with Salmon in Jelly 85g

Order Code: ZT2442498SCopy

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Sheba Fine Flakes Cat Tray with Salmon in Jelly 48 x 85gScrumptious flakes carefully prepared in a divine melting jelly, Sheba Fine Flakes is the perfect pet food choice to inspire a nuzzle of affection.- High quality adult cat food providing complete nutrition for your feline companion- Scrumptious cat food flakes carefully prepared in a divine melting jelly- 85g cat food tray gently prepared, with a delicious flavour that cat's love- Delicious pet food made from select ingredients and certified sustainable fish- Quality cat food recipes made with no artificial colours or preservativesSheba understand your feline friend's desire for high quality cat food and well-crafted recipes.Sheba has designed a collection of superior pet food, with delicious recipes, making feeding your cat a pleasure every time.You'll have them purring and pawing for more.Approximate Dimensions (Product): 9.7 x 8.4 x 2.3cm Sheba Fine Flakes Cat Tray with Salmon in Jelly 85g Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Fine Flakes Cat Tray with Salmon in Jelly 85g
  • Pack Quantity
    1
  • Type
    Pet Food
  • Animal Type
    Cats
  • Pack Type
    Trays
  • Food Type
    Wet Food

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome