Pond Flakes 500ml (100g)

Order Code: ZT4971406S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Tetra Pond Flakes 500ml (100g) The Tetra Pond Food range consists of carefully selected, high-quality raw materials, which are produced in a special manufacturing process in order to retain all vital nutrients. They promote vitality, intensive colouring and the healthy growth of pond fish. In addition, they result in very little waste, thus helping to maintain excellent water quality and clarity Complete flake food for all small pond fish Flake mixture consisting of four types of flakes for a varied, balanced and healthy diet Ideal for feeding to smaller fish to promote rapid growth rates The red flakes, with their high protein content, promote growth and vitality The yellow flakes contain a high proportion of vitamins and minerals and prevent deficiency symptoms The brown flakes provide the fish with healthy plant nutrients The white flakes promote digestion Feed at all times of the year above 10C

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pond Flakes 500ml (100g)
  • Product Type
    Pond Flakes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome