Chicken Coon, Walk In Chicken Run, Hen House, Duck Pen, for 10-12 Chickens

Chicken Coon, Walk In Chicken Run, Hen House, Duck Pen, for 10-12 Chickens

Order Code: ZT3350038SCopy

£149.99 Inc VAT (20%)


Description

Large chicken coop: 2.8 metres in length, providing lots of room for small pets to roam around - suitable for 10-12 chickens. Can be combined with a wooden chicken coop, creating a cosier home. Also suitable for rabbits, ducks and more.Protection cover: Offers rain and UV protection, keeping pets cool, dry and comfortable when inside this chicken pen.Sturdy structure: Surrounded by PVC coated steel wires for protection, it has a galvanised steel frame that's resistant to wear and rust.Tall entrance: You can walk in and out of this duck coop, so you can interact with pets easily. The door comes with a lock to keep pets securely inside the walk in chicken run when needed.Dimensions: 195H x 280W x 380Dcm. Eave height: 115cm. Cover: 350L x 190Wcm. Door: 165H x 60Wcm. Assembly required.

See full description
Specifications for Chicken Coon, Walk In Chicken Run, Hen House, Duck Pen, for 10-12 Chickens
  • Assembly
    Required
  • Product Type
    Chicken Coop
  • Eave Height
    115cm
  • Height
    195cm
  • Width
    280cm
  • Length
    2.8 metres
  • Depth
    380cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome