Five-Level Hamster Cage W/Tubes, Water Bottle, Exercise Wheel, Ramps - Blue

Five-Level Hamster Cage W/Tubes, Water Bottle, Exercise Wheel, Ramps - Blue

Order Code: ZT3349410SCopy

£37.99 Inc VAT (20%)


Description

SPACIOUS MOUSE CAGE: Includes a hut, play tubes, exercise wheel, water bottle and food dish. Pets can play, rest, eat, sleep and drink. Suitable for hamsters, gerbils, mice and other small rodents.PORTABLE: Two handles on the top for effortless carrying. You can take this big hamster cage anywhere.SOLID MATERIAL: Surrounded by steel wire, this hamster cage with tubes
is durable and keeps pets secure, ensuring their area stays ventilated.DIMENSIONS: Without tube and water bottle: 69H x 59L x 36W cm.ASSEMBLY REQUIRED.

See full description
Specifications for Five-Level Hamster Cage W/Tubes, Water Bottle, Exercise Wheel, Ramps - Blue
  • Colour
    Blues
  • Material
    Steel Wire
  • Product Type
    Hamster Cage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome