Tortoise House, Small Pet Reptile Wooden House W/Mesh Roof, Side Panel - Grey

Tortoise House, Small Pet Reptile Wooden House W/Mesh Roof, Side Panel - Grey

Order Code: ZT3348406SCopy

£59.99 Inc VAT (20%)


Description

Comfortable: This tortoise house provides a cosy and spacious home, suitable for small pets such as turtles, lizards, geckos and snakes. Pull out the side panels to make their living space bigger.Two-room design: One section is a private space for resting and sleeping, whilst the other section is an open area, surrounded by glass, so they can view outside and enjoy the sun.Stable: Made from solid fir wood, this tortoise house keeps its shape and fully supports pets – suitable for daily use and can be set up outdoors. Lockable latches keep pets securely inside, giving you peace of mind.Three large windows: You'll view your pet from all sides of this tortoise tank, watching them settle into their new and comfortable habitat. The windows let sunrays seep through, allowing pets to bask.Dimensions: 32H x 91L x 60.5Wcm. Assembly required.

See full description
Specifications for Tortoise House, Small Pet Reptile Wooden House W/Mesh Roof, Side Panel - Grey
  • Colour
    Grey
  • Width
    60.5cm
  • Height
    32cm
  • Length
    91cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome