Two-Tier Hamster Cage Gerbil Haven W/Exercise Wheel, Water Bottle, Ladder, White

Two-Tier Hamster Cage Gerbil Haven W/Exercise Wheel, Water Bottle, Ladder, White

Order Code: ZT3349538SCopy

£37.99 Inc VAT (20%)


Description

MULTI-LEVEL CRITTER CAGE: Sturdy two-level construction of this hamster cage kit is built from durable plastic that offers multiple platforms for exercise, fun, relaxation, and exploration for small pets like hamsters, gerbils, etcREADY TO GO STARTER KIT: This hamster cage starter kit includes the fenced platform, ladder, water bottle, and exercise wheelUSER-FRIENDLY DESIGN: The large inner space features two openings, on the top and the front, for easy access to your pet. Made of steel wire to provide adequate ventilation.EASY TO CLEAN: The wire cage and the plastic tray can be separated, which is convenient for cleaning and saves time and effortDIMENSION: Overall dimension 60L x 35W x 33H cm (without water bottle) Assembly required. Suitable for indoor

See full description
Specifications for Two-Tier Hamster Cage Gerbil Haven W/Exercise Wheel, Water Bottle, Ladder, White
  • Colour
    White
  • Product Type
    Hamster Cage
  • Material
    Plastic
    Steel Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome