Wood-metal Rabbit Hutch Elevated Pet House Guinea PIG House Outdoor 89.5x45x81cm

Wood-metal Rabbit Hutch Elevated Pet House Guinea PIG House Outdoor 89.5x45x81cm

Order Code: ZT3349324SCopy

£75.99 Inc VAT (20%)


Description

MULTI-FUNCTIONAL ACTIVITY CENTER: Featuring spacious living space and large running area, this rabbit hutch provides lots of space for your pet to rest, play and exercise. Ideal for rabbits, bunnies, guinea pigs, chinchilla, and other similar sized animals.STURDY & WEATHER RESISTANT: This guinea pig hutch is constructed of solid fir wood and metal frame which is much stronger than traditional wooden frame. Coated with water-based paint and tilt asphalt roof included to against the weather elements.CONSIDERATE DESIGN: There is a ramp connecting with living room and outdoor run for an easy access. Lockable doors for easy in and out and ensure your pet’s safety. The mesh window of this outdoor rabbit hutch allow you to observe your pet more easily.COMFORTABLE HABITAT: Constructed with durable and sturdy galvanized wire to keep rabbits in and predators out as well as ensure good air circulation, this guinea pig house providing your pet an affordable and comfortable habitat.EASY TO CLEAN: Equips with a removable pull out tray and openable roof, this rabbit house is easy to clean. Overall Dimension: 89.5L x 45W x 81H cm, Upper Layer Dimensions: 77L x 35.7W x 36H cm. Suitable for 1-2 rabbits.

See full description
Specifications for Wood-metal Rabbit Hutch Elevated Pet House Guinea PIG House Outdoor 89.5x45x81cm
  • Product Type
    Rabbit Hutch
  • Material
    Metal Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome