Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knurled Handle 192mm StaiNLess Steel
By PWS
Order Code:
ZT3674053S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knurled-handle-192mm-stainless-steel/p/ZT3674053S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knurled handle, 192mm, stainless steel
Tags:
#BulkDiscount
Specifications
Specifications for Knurled Handle 192mm StaiNLess Steel
Colour
Silver
Collection
Stainless Steel Collection
Mounting
Front face
Hole Centre
192mm
Room
Kitchen
Features
Knurled Texture
Depth
12mm
Height
32mm
Width
206mm
Composition
Metal
Applications
Handle
Range Family
Didsbury
Shape
D
Surface Finish Type
Effect
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome