Yarm Pull Handle 192mm H1162.192.CH

Yarm Pull Handle 192mm H1162.192.CH

Order Code: ZT3674629S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

Handles Yarm, pull handle, 192mm, polished chrome

Specifications for Yarm Pull Handle 192mm H1162.192.CH
  • Colour
    Chrome
  • Room
    Kitchen
  • Height
    29mm
  • Applications
    Handle
  • Finish
    Polished
  • Range Family
    Yarm
  • Width
    206mm
  • Shape
    Bow
  • Collection
    Chrome Collection
  • Hole Centre
    192mm
  • Depth
    14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome