240i 16" Package Chainsaw

240i 16" Package Chainsaw

Order Code: ZT5690774SCopy

£599.99 Inc VAT (20%)


Description

The Husqvarna 240i is a robust, reliable and high-performing chainsaw designed for heavy-duty homeowner use.
This highly user-friendly and well-balanced saw is equipped with a max torque motor and been optimised for heavy-duty cutting, enabling it to cut firewood or fell trees effortlessly without the risk of getting stuck in the wood. It provides a superior user experience, even for the not-so-experienced user.
It is equipped with a digital user-friendly pushbutton keypad and produces significantly less noise than a petrol-powered saw, with no fumes or direct emissions either. It is also incredibly reliable too, with no engine to fuel, service or maintain.
Using the 240i really is simplicity personified - simply insert a compatible Husqvarna BLi or B Series 36V Li-ion battery, press the ‘ON’ button on the digital keypad and you are good to go! When you are finished, simply remove the battery which can also be used a substantial amount of other Husqvarna battery powered products and put your chainsaw into storage until the next time you need.

See full description
Specifications for 240i 16" Package Chainsaw
  • Power Source
    Battery
  • Product Type
    Chainsaw
  • Voltage
    36V
  • Bar Length
    16 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome