445 II - Shell Only Chainsaw

445 II - Shell Only Chainsaw

Order Code: ZT5690678SCopy

£499.99 Inc VAT (20%)


Description

The Husqvarna 445 Mark II is a powerful and good all-round petrol chainsaw for users who value professional qualities in a saw.

It is ideal for cutting firewood, small to medium diameter timber and farm and estate maintenance.

This reliable, robust, comfortable and easy to use Low-Vib® saw is equipped with Smart Start® technology and an Auto-return stop switch for fast and easy starting, together with the specially developed Husqvarna X-Torq® engine fitted with a fuel pump which is designed to lower fuel consumption by up to 20% and reduce exhaust emissions by up to 60%, without comprising power or cutting performance.

It also features an efficient air injection and air cleaning system with a quick-release air filter, a combined choke/stop control, dedicated felling marks for greater cutting precision, flip-up filler caps, an ergonomic rear handle, a three-piece crankshaft, snap-lock cylinder cover, fuel indicator, inertia chain brake and a side-mounted chain tensioner for quick and easy chain adjustment.

See full description
Specifications for 445 II - Shell Only Chainsaw
  • Product Type
    Chainsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome