550 XP g II - Shell Only Chainsaw

550 XP g II - Shell Only Chainsaw

Order Code: ZT5690136SCopy

£899.99 Inc VAT (20%)


Description

The Husqvarna 550 XP® G Mark II is a high-performance 50cc petrol chainsaw designed for professional forestry and tree care with excellent performance and cutting capacity, with heated handles for increased comfort and improved circulation, especially in cold and damp conditions.
This compact, powerful, durable and easy to manoeuvre chainsaw is suitable for felling, limbing, bucking small and mid-sized trees, as well as challenging tree care.
It is equipped with a powerful Husqvarna X-Torq® engine with Autotune™ II engine management system which provides easy and reliable starts , together with a host of other innovative features which combine to provide efficient, reliable and comfortable operation.
Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for 550 XP g II - Shell Only Chainsaw
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome