572 XP - Shell Only Chainsaw

572 XP - Shell Only Chainsaw

Order Code: ZT5690529SCopy

£1,199.99 Inc VAT (20%)


Description

The Husqvarna 572 XP® a powerful 71cc petrol chainsaw with better power-to-weight ratio than any other Husqvarna saw with a similar displacement and a 12% higher cutting capacity than previous equivalent models.
This latest generation saw combines excellent ergonomics, durability, reliability with a high-power output, making it suitable for a wide range of professional heavy-duty forestry and arboriculture work.
It has a heavy-duty state-of the-art filtration and cooling system for great performance, endurance and reliability, together with a smart design and innovative solutions which combine to provide optimum productivity, ease of operation and user comfort.
Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for 572 XP - Shell Only Chainsaw
  • Product Type
    Chainsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome