592 XP - Shell Only Chainsaw

592 XP - Shell Only Chainsaw

Order Code: ZT5690135SCopy

£1,399.99 Inc VAT (20%)


Description

The Husqvarna 592 XP® a well-balanced and powerful 92.7cc 2-stroke petrol chainsaw with an extremely high cutting capacity developed for forestry and tree care workers who demand the best in heavy-duty performance and reliable operation.

This latest generation powerhouse has a smart design, fast acceleration and innovative solutions which combine to produce the best in class cutting capacity and best in class power-to-weight ratio.

Features include Autotune™ 3.0 engine management system which ensures that chainsaw starts easily and runs at optimal performance in all conditions, together with a powerful Husqvarna X-Torq® which reduces emissions by up to 60% and increases fuel efficiency by up to 20%, without comprising performance.

Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for 592 XP - Shell Only Chainsaw
  • Engine Type
    2-stroke petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome