BEHTS401 Hedge Strimmer With Saw Blade 55cm 500W 240V
0
1
2
3
4
5
6
7

BEHTS401 Hedge Strimmer With Saw Blade 55cm 500W 240V

Order Code: ZT3113511SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

The BLACK + DECKER BEHTS401 Hedge Strimmer® is equipped with a 500W motor and dual action steel blades. A special sawblade at the front of the machine is designed for tackling tougher branches up to 35mm in diameter, meaning you don't have to interrupt your hedge trimming when encountering thicker vegetation. Its compact, lightweight design is easy to handle and ideal for the maintenance of small to medium hedges. A large bale handle makes the BEHTS401 comfortable to control whilst minimising the load on the arms, shoulder and back. Specifications: Input Power: 500W, 240V. Blade Length: 55cm. Blade Gap: 22mm. Weight: 2.61kg.

See full description
Specifications for BEHTS401 Hedge Strimmer With Saw Blade 55cm 500W 240V
  • Blade Length
    55cm
  • Power Source
    Corded 240V
  • Cutting Capacity
    22mm
  • Battery Supplied
    500
  • Input Power
    500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome