Fixxpack One-Handed Chainsaw 12V
0
1
2
3
4
5
6
7

Fixxpack One-Handed Chainsaw 12V

Order Code: ZT3589590SCopy

£69.99 Inc VAT (20%)


Description

FIXXPACK One-Handed Chainsaw 12V
The Batavia FIXXPACK Chainsaw has a compact design to easily cuts branches, even when operated with only one hand. An ideal tool for pruning and the perfect tool for garden enthusiasts. It is very easy to maintain and replace the chain. A chain and handgrip cover ensure the safety while operating the chainsaw. It's also fitted with a low kickback chain.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 4, 000/min.
Chain Speed: 5.08m/s.
Sword Length: Total 154mm, Effective 118mm.
Max. Cutting Depth: 118mm.
Weight: 0.97kg.

Technical Specs
No Load Speed: 4, 000/min.
Chain Speed: 5.08m/s
Sword Length: Total 154mm, Effective 118mm
Max. Cutting Depth: 118mm
Weight: 0.97kg

See full description
Specifications for Fixxpack One-Handed Chainsaw 12V
  • Type
    Cordless
  • Battery Supplied
    Bare Unit
  • Chainsaw Type
    Cordless 12v
  • Bar Length
    15.4cm
  • Power Source
    Cordless 12V
  • Input Power
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome