T535i XP - Shell Only Chainsaw

T535i XP - Shell Only Chainsaw

Order Code: ZT5690631SCopy

£449.99 Inc VAT (20%)


Description

The Husqvarna T535i XP® a lightweight, convenient and powerful professional top-handle battery chainsaw ideal for a wide variety of duties including all-round pruning, trimming, clearing and climbing, making it perfect for tree care workers and arborists alike.
A key attraction of this Pro-grade top-handle chainsaw its ease of use, especially when climbing and working at height. It is also low vibration and very comfortable to use.
It has a pushbutton start and being battery powered also eliminates the need for refuelling, it only using energy/fuel when it is working, rather than idling like a petrol saw.
The T535i XP® is quiet, has excellent ergonomics, is highly manoeuvrable, reliable, efficient and incredibly user-friendly, with low operating costs, virtually no maintenance and Weatherproof (IPX4) classification.
Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for T535i XP - Shell Only Chainsaw
  • Product Type
    Chainsaw
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome