T542i XP - Shell Only Chainsaw

T542i XP - Shell Only Chainsaw

Order Code: ZT5690705SCopy

£759.99 Inc VAT (20%)


Description

The Husqvarna T542i XP® is the world’s first professional top-handle battery chainsaw fitted with a clutch and a high chain speed.

This lightweight, powerful, high-performance chainsaw has a unique feeling and an outstanding cutting capacity, which makes this highly-efficient saw ideal for professional tree climbers who want the control and responsiveness of a petrol saw combined with the user and financial benefits of cordless battery-power.

The T542i XP® is highly manoeuvrable, reliable, comfortable and easy to use, with a digital user-friendly pushbutton keypad for effortless starting and simplistic operation.

Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for T542i XP - Shell Only Chainsaw
  • Product Type
    Chainsaw
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome