100MM Strong Butt Hinges Self Colour (Pr)

100MM Strong Butt Hinges Self Colour (Pr)

Order Code: ZT1058989X

£3.79 Inc VAT (20%)
£3.995% off
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.605%
20 - 49£3.4110%
50 +£3.2215%


Description

For general purpose use. Available in choice of sizes and finishes. Supplied in pairs.

Specifications for 100MM Strong Butt Hinges Self Colour (Pr)
  • Product Type
    Strong Butt Hinges
  • Length
    100mm
  • MFR Part No.
    451-0100SC
  • Width
    73mm
  • Finish/Coating
    Self Colour
  • Depth
    2.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome