CMZ Hinges with slotted holes of adjustment Die-cast zinc alloy CMZ.55-SL-5
0
1

CMZ Hinges with slotted holes of adjustment Die-cast zinc alloy CMZ.55-SL-5

Order Code: ZT1611223S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

CMZ. Hinges with slotted holes of adjustment, Die-cast zinc alloy For product drawing and dimensions refer to pdf Item data sheet.

Specifications for CMZ Hinges with slotted holes of adjustment Die-cast zinc alloy CMZ.55-SL-5
  • MFR Part No.
    CMZ.55-SL-5
  • h3
    4
  • b1
    30
  • h2
    7.5
  • b3
    9.5
  • L
    55
  • f
    25
  • h4
    32
  • d
    8
  • B
    58
  • H
    23
  • h1
    16
  • b2
    5.5
  • f1
    35
  • Weight
    173g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome