Double Pressed Butt Hinges (PR)


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

These extra strong hinges are built to be welded onto steel doors, making them ideal for use in the security industry. With no holes, these hinges can easily be welded on for a seamless finish.

Features and Benefits
• Robust hinge
• No holes for a sleek finish
• Range of sizes available
• Come in pairs

Typical Applications
• Security industry
• Ship doors

See full description

Feature Attributes

Finish/Coating:
Self Colour
Product Type:
Double Pressed Butt Hinges
Material:
Steel