Hinge with Slotted HOLES-CFM.60-SL-CH-6
0
1

Hinge with Slotted HOLES-CFM.60-SL-CH-6

Order Code: ZT1608202S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

CFM-SL Hinge with slotted holes, SUPER-technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Hinge with Slotted HOLES-CFM.60-SL-CH-6
  • MFR Part No.
    CFM.60-SL-CH-6
  • h3
    4
  • d3
    6.5
  • h2
    7.5
  • C#
    4Nm
  • b1
    26
  • d4
    10.5
  • b2
    26
  • H
    14.5
  • Weight
    64g
  • d
    8
  • B
    70
  • h1
    8
  • L
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome