0
1

Spring hinge-CFMR.67-NS

Order Code: ZT1608120S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

CFMR. Spring hinges, for automatic return, SUPER-technopolymer, Complementary hinge, no return spring For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Spring hinge-CFMR.67-NS
  • MFR Part No.
    CFMR.67-NS
  • L
    67
  • d1
    6.5
  • B
    55
  • f1
    38
  • d2
    10
  • h1
    12.5
  • h2
    12.5
  • b1
    12.5
  • H
    24
  • Weight
    61g
  • f
    48
  • C#
    6Nm
  • h3
    6.3