500gm "F-2" Aluminium Liquid

500gm "F-2" Aluminium Liquid

Order Code: ZT1060918X

£89.99 Inc VAT (20%)


Description

This aluminium filled Epoxy liquid is ideal for maintenance and repair work. Widely used for making moulds, patterns, and fixings, this liquid displays excellent strength and resistance to temperature.

Features and Benefits
• Excellent for moulds and reproducing fine detail for a cost-effective repair option
• Self-levelling for ease
• Displays non-shrink behaviour for professional results

See full description
Specifications for 500gm "F-2" Aluminium Liquid
  • For Use On
    Coating
    Repairs
    Moulding
  • Container Type
    Drum
  • Product Type
    Coating & repair
  • Features
    Cost efficient
    Good thermal conductivity
    Self-levelling
    Mix ratio: 9.0:1
  • MFR Part No.
    10711
  • Operating Temperature Range
    0 to 121°
  • Container Size
    500gm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome