Aluminium Round Bar Grade 6082

Aluminium Round Bar Grade 6082


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Grade 6082
• Medium strength alloy with very good corrosion resistance.

• Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties.

• Good cold forming properties, ease of joining, good machinability and high mechanical strengths.

• Used for packaging containers, foils, tubes, printing plates, strip for heat exchangers, boiler making, insulation foils, kitchenware, chemical and
food industry equipment containers, ore skips, automotive trim and light reflectors.

See full description

Feature Attributes

Length:
24 in
System of Measurement:
Inch
Material Application:
Highly Stressed Applications,Cranes,Transport Applications,Milk Churns,Beer Barrels,Trusses,Bridges,Ore Skips
Number of Pieces:
1
Chemical Composition:
Titanium (Ti) 0.0 - 0.1%,Magnesium (Mg) 0.6 - 1.2%,Chromium (Cr) 0.0 - 0.25%,Others (Total) 0.0 - 0.15%,Other (Each) 0.0 - 0.05%,Zinc (Zn) 0.0 - 0.2%,Manganese (Mn) 0.4 - 1.0%,Silicon (Si) 0.7 - 1.3%,Iron (Fe) 0.0 - 0.5%,Aluminium (Al) Balance,Copper (Cu) 0.0 - 0.1%
Specification:
6082
More attributes
Product Reviews -
4 years ago by Wayne
Great product and good service

4 years ago by Wayne
Great product and good service

4 years ago by Peter
aluminium rod is aluminium rod which I will machine into the product I need

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome