GRGPSSBK450 Waterproof Coat & Seal Spray Black 450ml

GRGPSSBK450 Waterproof Coat & Seal Spray Black 450ml

Order Code: ZT4043542S

£19.99 Inc VAT (20%)


Description

GRGPSSBK450 Waterproof Coat & Seal Spray Black 450ml
The Gorilla® Waterproof Coat & Seal Spray is a flexible, rubberised coating which seals out water, air and moisture. The applicator nozzle has a controlled spray pattern providing a clean, even coat. Once applied, the self leveling formula smoothly covers small gaps and cracks ensuring a watertight seal. When dried, Gorilla Waterproof Patch & Seal Spray is paintable and temperature/UV resistant resulting in lasting repairs.

See full description
Specifications for GRGPSSBK450 Waterproof Coat & Seal Spray Black 450ml
  • Container Size
    450ml
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome