5TFAM Trenching Fork Metal MYD BUL5TFAM
0
1
2

5TFAM Trenching Fork Metal MYD BUL5TFAM

Order Code: ZT1461200SCopy

£22.99 Inc VAT (20%)

Currently unavailable

Description

Bulldog 5TFAM Trenching Fork Metal MYD.This Bulldog All Metal Trench Fork is solid forged entirely out of one piece of steel, which increases its strength and durability. This fork has a wooden 'YD' shaped handle. This fork is made up of 4 prongs, which are slightly thicker than the standard fork, giving it extra strength. Head 310 x 210mm (12 x 8.1/4in). Shaft length 711mm (28 inch) Weight 2.5kg

Specifications for 5TFAM Trenching Fork Metal MYD BUL5TFAM
  • MFR Part No.
    BUL5TFAM
  • Type
    Trench
  • Shaft Material
    Steel
  • Handle Type
    MYD
  • Head Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome