FSK1070679 Ergonomic Garden Fork Grey
0
1

FSK1070679 Ergonomic Garden Fork Grey

Order Code: ZT4156254S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£43.236%


Description

FSK1070679 Ergonomic Garden Fork Grey
Fiskars Ergonomic Garden Fork is the perfect tool for breaking down soil after digging, and for moving crops, plants and bulky material e.g. leaves. The 17º angle of the handle means the hand remains in a natural position, helping to reduce strain on the hand and wrist. To further add to the ergonomics of this fork, the Y-shaped handle helps to ensure a comfortable and firm grip.

The teardrop-shaped steel shaft with a plastic coating makes it extremely durable and helps to maximise the grip. It also insulates from the cold. Boron steel prongs add extra strength and make penetration into the soil easier. This digging fork has a lifting angle of 13° for optimal working conditions.

See full description
Specifications for FSK1070679 Ergonomic Garden Fork Grey
  • Type
    Garden Fork
  • Shaft Material
    Steel
  • Head Material
    Boron Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome