Garden Trowel Set Wooden Handled, Carbon Steel
0
1

Garden Trowel Set Wooden Handled, Carbon Steel

Order Code: ZT1269139X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%

Currently unavailable

Description

This handheld garden trowel set contains a hand trowel, a weeding fork, and a graduated bulb planter. They are ergonomically designed to provide maximum comfort and durability.

Features and Benefits
• Epoxy coated carbon steel heads and varnished wooden handles will provide long lasting durability

See full description
Specifications for Garden Trowel Set Wooden Handled, Carbon Steel
  • Includes
    Weeding Fork
    Trowel
    Transplanter
  • Blade/Head Material
    Carbon Steel
  • Number of Pieces
    3
  • Handle Material
    Wood
  • Type
    Garden

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome