Hay Fork Solid Socket 2-Prong 1.63m FAIHAYFORK
0
1

Hay Fork Solid Socket 2-Prong 1.63m FAIHAYFORK

Order Code: ZT1279328P

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

The Faithfull Hay Fork is a traditional farm and equestrian fork designed for use when picking up and moving hay. The hardwood shaft is fitted with a solid socket 2-prong head with sharp point to allow easy penetration of the bale. Handle length 1630mm (64in).

Specifications for Hay Fork Solid Socket 2-Prong 1.63m FAIHAYFORK
  • Handle Length
    1.63m
  • Type
    Hay Fork
  • Handle Type
    Straight
  • Shaft Material
    Wood
  • Head Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome