Stainless Steel Hand Corkscrew Weeder, FSC K/S70100628

Stainless Steel Hand Corkscrew Weeder, FSC K/S70100628

Order Code: ZT2593500S

£13.99 Inc VAT (20%)


Description

This Kent & Stowe Corkscrew Weeder can be used to remove dandelions and other stubborn, taprooted weeds. Ideal for use on lawns, beds and borders. The head is made from high-quality stainless steel with a corkscrew design, that easily enters the ground and pulls out the entire root for efficient, effortless de-weeding. Its T-shaped handle is made from beautiful FSC approved ash wood for easy turning and a comfortable grip. Comes with a 15-Year Guarantee. Length 38cm

See full description
Specifications for Stainless Steel Hand Corkscrew Weeder, FSC K/S70100628
  • Product Type
    Weeder
  • Length
    0.38m
  • Head Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome