1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Lawn & Garden Tools/
  4. Garden Hoes
Dutch Hoe Carbon Steel, Aluminium Shaft

Dutch Hoe Carbon Steel, Aluminium Shaft


Select
See all variants from
£12.99Inc VAT (20%)

See all variants from £12.99

Description

This dutch hoe is made from carbon steel with an aluminium shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households.

Features and Benefits
• Carbon Steel head and aluminium shaft provides durability
• Lightweight design makes the product easy to wield
• Soft rubber grips allow for comfort holding and precise action

Typical Applications
• Agricultural
• Contracting
• Gardening

See full description

Feature Attributes

Blade/Head Material:
Carbon Steel
Handle Material:
Aluminium
Tine Material:
Carbon Steel
Compatible Materials:
Soil
Number of Tines:
1
Tine Length:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome