2075 Aquastop Connector 12.5 - 15mm
0
1
2
3

2075 Aquastop Connector 12.5 - 15mm

Order Code: ZT3074972SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

Hozelock 2075 AquaStop Connector 12.5 - 15mm
The Hozelock 2075 Connector gives the user the ability to switch between watering accessories without wasting water with the AquaStop feature, which cuts off the water when unplugged. Compatible with hose diameters of 12.5mm and 15mm.

Features:
Stops water flow when switching between accessories
Twin Soft Touch pads provide a comfortable grip for easy use, even when wet
Click & Connect Technology attaches and secures in seconds
Made from the highest quality Dupont Delrin Acetal, delivers increased strength, resistance & flexibility
Specification:
Connector Function: Gun/Sprinkler Connection
Connection Type: Female
Hose Diameter: 12.5mm, 15mm
Material: Dupont Delrin Acetal

See full description
Specifications for 2075 Aquastop Connector 12.5 - 15mm
  • Product Type
    Connectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome