DUM111RTX LXT Grass Shears 18V 1 x 5.0Ah Li-ion

DUM111RTX LXT Grass Shears 18V 1 x 5.0Ah Li-ion

Order Code: ZT4269476SCopy

£189.99 Inc VAT (20%)


Description

These Makita DUM111 LXT Grass Shears made with a dual blade action which quickly cuts with a shearing effect. Its compact, lightweight design increases maneuverability. The tool less blade changing system enables simple and easy blade changes. A battery protection system automatically shuts off power when the battery level is low. Supplied with: 1 x Blade Cover, 1 x 18V 5.0Ah Li-ion Battery and 1 x DC18RC LXT Battery Charger. Specifications: No Load Speed: 2, 500/min.Cutting Width:110/200mm.Mowing Height: 10-25mm.Cutting Height Positions:3.Weight: 1.1kg.

See full description
Specifications for DUM111RTX LXT Grass Shears 18V 1 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Blade Length
    1 x 5.0Ah Li-ioncm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome