P140 Bypass Lopping Shears 600mm 35mm Capacity

P140 Bypass Lopping Shears 600mm 35mm Capacity

Order Code: ZT1275124PCopy

£41.99 Inc VAT (20%)


Description

High quality bypass loppers for pruning trees and shrubs in the home and garden. The cutting blade of this loppers slides past a counterblade in a scissor action hence the name bypass. The pivot bolt of the Bahco lopper is offset from the natural centre line of the tool. This unique design feature creates a slicing motion during cutting, which greatly assists the pruning of live wood and spreads the cut over a larger area of the blade for increased life.The hook shape of the Bahco lopper counterblade enables a large cutting diameter and holds the branch steady during cutting. The sap groove is a recess which reduces the area of contact between blade and counterblade and results in less friction and sticking. The blades are made of blue steel. Type: Bypass.Length: 600mm.Capacity: 35mm.

See full description
Specifications for P140 Bypass Lopping Shears 600mm 35mm Capacity
  • MFR Part No.
    P140-F
  • Length
    600mm
  • Cutting Capacity
    35mm
  • Type
    Bypass
Product Reviews -
7 months ago by Robert
Light weight, well balanced and erganomicly designed the shears are a delight to use. They are extremely sharp and the shock absorbing buffer works well.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome