P51H-SL Professional Hedge Shears Long Handle 730mm

P51H-SL Professional Hedge Shears Long Handle 730mm

Order Code: ZT1275138P

£69.99 Inc VAT (20%)


Description

The Bahco P51H-SL Professional Hedge Shears are for professional use in parks, topiary gardens and nurseries. The fully-hardened, very sharp, precisely ground blades ensure a continuous clean cut. They will Cut thicker (10 mm, 3/8") branches with the serrated section of the blade.The extra long, lightweight aluminium handles offer a good reach and reduced fatigue is provided through superior cutting performance and very comfortable handling. Capacity: 10mm.Length: 730mm.Blade lengh: 25cmWeight: 1.76kg.

See full description
Specifications for P51H-SL Professional Hedge Shears Long Handle 730mm
  • MFR Part No.
    P51H-SL
  • Type
    Hedge
  • Overall Length
    730mm
  • Cutting Capacity
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome