P75 Edging Shears BAHP75

P75 Edging Shears BAHP75

Order Code: ZT1275143PCopy

£42.99 Inc VAT (20%)


Description

Bahco P75 Edging Shears for trimming borders and for use in areas where lawn mowers, strimmers etc will not do the job properly. They have a stamped, fully-hardened, double-bevelled blade with black Xylan® coating and a straight cutting edge, length is 20 cm. They have comfortable plastic sleeved handles that are 90cm long tubular steel and offer less bending. There is reduced jolting thanks to the rubber buffers. Specifications: Handle Type: Tubular Steel.Length: 100cm.Blade Length: 20cm.Overall Length: 900mm.Weight: 1900g.

See full description
Specifications for P75 Edging Shears BAHP75
  • MFR Part No.
    P75
  • Handle Length
    900mm
  • Blade Length
    200mm
  • Handle Material
    Tubular Steel
  • Overall Length
    900mm
  • Type
    Edging

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome