PG-57 Expert Telescopic Hedge Shears 790-1040mm BAHPG57

PG-57 Expert Telescopic Hedge Shears 790-1040mm BAHPG57

Order Code: ZT1275172PCopy

£62.99 Inc VAT (20%)


Description

Bahco PG-57 Expert Telescopic Hedge Shears have handles made of silver aluminium tubes, that are extendable. The special locking system locks and unlocks with just a quarter-turn. The hedge shears have an exchangeable rubber buffer, comfortable bi-material grips made of orange polypropylene and soft black thermoplastic elastomer. Length 790-1040mm. Weight 1.34kg.

Specifications for PG-57 Expert Telescopic Hedge Shears 790-1040mm BAHPG57
  • MFR Part No.
    PG-57-F
  • Blade Length
    200mm
  • Overall Length
    790-104mm
  • Cutting Capacity
    10mm
  • Type
    Hedge
Product Reviews -
2 months ago by Andriy
Fast delivery 🤝👍

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome